Shop All Thermoplastic Welding Rods
Polyvance
TPO Rod, 1/8 diameter, 30 ft., Gray
Mfr # R05-01-03-GY
Zoro # G212312363
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyvance
- MFR # R05-01-03-GY
- Zoro # G212312363
- Country of Origin United States
- Category Thermoplastic Welding Rods
Description
TPO Thermoplastic Olefin is sometimes referred to as TEO thermoelastic olefin. TPO is a mixture of Polypropylene and a tiny amount of thermoplastic rubber, which gives the plastic better paint adhesion and flexibility. Olefin plastics are those waxy feeling plastics that tend to smear when sanded at high speed. They also tend to get hairy when you grind it, or saw it. It is used more and more often in automotive applications. Most plastic bumper covers are made from TPO. This package contains 30 welding rods. Each rod is 1 foot 30 cm long by 1/8th inch 3 mm diameter. Works with airless, hot-air, and nitrogen plastic welders.|Rod diameter fits perfectly into the standard welding tip of Polyvance's Mini-Weld Airless Plastic Welder.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Welding Rod, PVC, 5/32 In Dia, Gray, PK23 (900-11102)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER316L, 1 lb. (41R361)
- JACKSON SAFETY Rebel Series ADF Welding Mask and Hood Kit (JCK46200)
- BLUE DEMON SS Arc, Welding Electrode, 1/16"x14", 5lb. (E309L-116-05)
- POLYVANCE Polypropylene Strip, 3/8 x 1/16, 30 ft., Natural (R02-04-03-NT)
- POLYVANCE Nylon Rod, 1/8 diameter, 30 ft., Natural (R06-01-03-NT)
- POLYVANCE Polypropylene Strip, 1/2 x 3/32, 30 ft., White (R02-06-03-NT)
- POLYVANCE Polypropylene Strip, 13/64 x 1/16, 30 ft., Natural (R02-07-03-NT)
- SEELYE Welding Rod, PP, 1/8 In, White, PK56 (900-12011)
- BLUE DEMON SS Tig Welding Rod, 5/32"x36"x10lb, Box (ER316L-156-10T)
- BLUE DEMON SS TIG, Welding Rod, 3/32"x36", 10lb. Box (ER316L-094-10T)
- Polyvance Thermoplastic Welding Rods