Shop All Thermoplastic Welding Rods
Polyvance
Polypropylene Strip, 7/16 x 1/16, 30 ft., Black
Mfr # R02-03-03-BK
Zoro # G912312366
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyvance
- MFR # R02-03-03-BK
- Zoro # G912312366
- Country of Origin United States
- Category Thermoplastic Welding Rods
Description
Polypropylene is used in many of the bumpers on import and domestic cars. The plastic is usually black, and sometimes gray. Polypropylene has a waxy feel to it and it smears and gets hairy when sanded at high speed. If you have determined that the plastic you are going to weld is polypropylene, this is the plastic welding rod you need. Use this plastic welding rod with either Polyvance's airless plastic welder or a hot air plastic welder. Black color has been added to make more invisible repairs to bumpers and other black polypropylene. This package contains 30 ft. 9.1 m of polypropylene plastic welding rods. Each rod measures 12 inches 30 cm long. Works with airless, hot-air, and nitrogen plastic welders.|Thin material melts quickly and helps prevent warping the part you are repairing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-6, 1 lb. (30XN92)
- H&S AUTOSHOT Uni-Wire Tipfits All Uni-Spot Welders (UNI-2110)
- VICTOR Nozzle, Welding, 1-W-J (0325-0084)
- FIREPOWER Cutting Tip, 1-101-3, Acetylene (6700-2413)
- POLYVANCE Polypropylene Strip, 13/64 x 1/16, 30 ft., Natural (R02-07-03-NT)
- POLYVANCE Nylon Rod, 1/8 diameter, 30 ft., Natural (R06-01-03-NT)
- POLYVANCE Polypropylene Strip, 3/8 x 1/16, 30 ft., Natural (R02-04-03-NT)
- POLYVANCE Polypropylene Strip, 1/2 x 3/32, 30 ft., White (R02-06-03-NT)
- SEELYE Welding Rod, PVC, 5/32 In Dia, Gray, PK23 (900-11102)
- BLUE DEMON Alum TIG, Welding Rod, 1/16"x36", 1lb. (ER5356-063-01T)
- BLUE DEMON Cast Iron, TIG Weld Rod, Ni55, 1/8x36", 1lb (ERNI55-125-01T)
- Polyvance Thermoplastic Welding Rods