Shop All Thermoplastic Welding Rods
Polyvance
Polypropylene Strip, 3/4 x 1/16, 30 ft., Black
Mfr # R02-05-03-BK
Zoro # G212312332
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyvance
- MFR # R02-05-03-BK
- Zoro # G212312332
- Country of Origin United States
- Category Thermoplastic Welding Rods
Description
Polypropylene is used in many of the bumpers on import and domestic cars. The plastic is usually black, and sometimes gray. Polypropylene has a waxy feel to it and it smears and gets hairy when sanded at high speed. If you have determined that the plastic you are going to weld is polypropylene, this is the plastic welding rod you need. Use this plastic welding rod with either Polyvance's airless plastic welder or a hot air plastic welder. Black pigment is added to make a more invisible repair on bumper covers, or any other black polypropylene. This package contains 30 ft. 9.1 m of polypropylene plastic welding strips. Each rod measures 12 inches 30 cm long. Works with airless, hot-air, and nitrogen plastic welders.|Wide profile allows for more surface area fusing and greater repair strength.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC Bernzomatic TS8000BZKC Premium Trigger-Start Torch Kit (TS8000BZKC)
- LINCOLN ELECTRIC LINCOLN KP3076-1 MIG Gas Diff (KP3076-1)
- HARDWOOD Puritan 6 In Small Cotton Swab, PK 1000 (868-WCS)
- UNIWELD 1.5in GAUGE 1/8in NPT BM 3000 PSI GOLD (G90D)
- POLYVANCE Polypropylene Strip, 1/2 x 3/32, 30 ft., White (R02-06-03-NT)
- POLYVANCE Polypropylene Strip, 3/8 x 1/16, 30 ft., Natural (R02-04-03-NT)
- POLYVANCE Polypropylene Strip, 3/8 x 1/16, 30 ft., Black (R02-04-03-BK)
- POLYVANCE Polypropylene Strip, 13/64 x 1/16, 30 ft., Natural (R02-07-03-NT)
- POLYVANCE Nylon Rod, 1/8 diameter, 30 ft., Natural (R06-01-03-NT)
- BLUE DEMON Low Alloy Steel Tig Weld Rod, 3/32x36x1lb (ER80SB8-094-01T)
- BLUE DEMON SS TIG, Welding Rod, 3/32"x36", 1lb. Tube (ER312-094-01T)
- Polyvance Thermoplastic Welding Rods