Shop All Thermoplastic Welding Rods
Polyvance
Polypropylene Strip, 1/2 x 3/32, 30 ft., White
Mfr # R02-06-03-NT
Zoro # G412312378
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyvance
- MFR # R02-06-03-NT
- Zoro # G412312378
- Country of Origin United States
- Category Thermoplastic Welding Rods
Description
Make super strong welds on TPO and polypropylene bumper covers using this thick polypropylene strip. This thick strip works well to prevent bending in the repair area and, therefore, prevent a rebreak in the same area. Best when used with a hot air welder or, even better, a nitrogen welder. Each polypropylene welding piece is 1 foot long 30 cm, 1/2 inch 12.7 mm wide and 3/32 inch 2.4 mm thick. No pigment has been added so the color is the natural color of polypropylene. There are 30 rods in a pack. Works with airless, hot-air, and nitrogen plastic welders.|Thick profile gives better bending resistance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Tweco Style Trigger Switch Assembly, 200A, 300A (2020-2092) (P92)
- TURBOTORCH Replaceable Tip End, 8A Size, Brass (0386-1065)
- MILLER ELECTRIC MILLER MIG Weld Standard Cont Tip PK10 (T-M047)
- HARRIS Leaded Solder, Dia 0.125 In, 1lb (331753)
- POLYVANCE Polypropylene Strip, 3/8 x 1/16, 30 ft., Natural (R02-04-03-NT)
- POLYVANCE Nylon Rod, 1/8 diameter, 30 ft., Natural (R06-01-03-NT)
- POLYVANCE Polypropylene Strip, 13/64 x 1/16, 30 ft., Natural (R02-07-03-NT)
- BLUE DEMON High Strength Alum Tig Weld Rod, 5/32x36 (ER5356-156-10T)
- SEELYE Welding Rod, CPVC, 3/16 In, Gray, PK16 (900-13003)
- BLUE DEMON SS TIG, Welding Rod, 1/16"x36", 10lb. Box (ER316L-063-10T)
- SEELYE Weld Rod, PP, 3/16 In, Natural, PK26 (900-12003)
- Polyvance Thermoplastic Welding Rods