Shop All Thermoplastic Welding Rods
Polyvance
Polypropylene Strip, 1/2 x 3/32, 30 ft., Black
Mfr # R02-06-03-BK
Zoro # G312312362
product price: $36.25
/ea
$36.25
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
- Brand Polyvance
- MFR # R02-06-03-BK
- Zoro # G312312362
- Country of Origin United States
- Category Thermoplastic Welding Rods
Description
Make super strong welds on TPO and polypropylene bumper covers using this thick polypropylene strip. This thick strip works well to prevent bending in the repair area and, therefore, prevent a rebreak in the same area. Best when used with a hot air welder or, even better, a nitrogen welder. Each polypropylene welding piece is 1 foot long 30 cm, 1/2 inch 12.7 mm wide and 3/32 inch 2.4 mm thick. Black pigment has been added to make a more invisible repair on black polypropylene parts. There are 30 rods in a pack. Works with airless, hot-air, and nitrogen plastic welders.|Thick profile gives better bending resistance.
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
- MILLER ELECTRIC ArcArmor (R) Polycarbonate Plate with Cover Plate, Shade 10 (222003)
- SIEVERT Torch Kit, Cyclone, 13 in. L (2535-PTKM)
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #4 (SC50-4)
- MAGNAFLUX Black Visible 7HF Mag Particles (7HF)
- POLYVANCE Polypropylene Strip, 3/8 x 1/16, 30 ft., Natural (R02-04-03-NT)
- POLYVANCE Polypropylene Strip, 1/2 x 3/32, 30 ft., White (R02-06-03-NT)
- POLYVANCE Nylon Rod, 1/8 diameter, 30 ft., Natural (R06-01-03-NT)
- POLYVANCE Polypropylene Strip, 13/64 x 1/16, 30 ft., Natural (R02-07-03-NT)
- BLUE DEMON Silicon Bronze, TIG Rod, 1/16x36", 10lb Box (SILBRZ-063-10T)
- SEELYE Welding Rod, HDPE, 5/32 In, Black, PK35 (900-14032)
- BLUE DEMON SS TIG, Welding Rod, 1/16"x36"x1lb. Tube (ER308LSI-063-01T)
- Polyvance Thermoplastic Welding Rods