Shop All Thermoplastic Welding Rods
Polyvance
Polypropylene Rod, 1/8 diameter, 1 lb., Natural
Mfr # R02-01-04-NT
Zoro # G712312368
product price: $81.09
/ea
Free Shipping & Returns
$81.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyvance
- MFR # R02-01-04-NT
- Zoro # G712312368
- Country of Origin United States
- Category Thermoplastic Welding Rods
Description
Polypropylene is used in many of the bumpers on import cars. The plastic is usually black, and sometimes gray. Polypropylene has a waxy feel to it and it smears and gets hairy when sanded at high speed. If you have determined that the plastic you are going to weld is polypropylene, this is the plastic welding rod you need. Use this plastic welding rod with either Polyvance's airless plastic welder or a hot air plastic welder. Black color has been added to make more invisible repairs to bumpers and other black polypropylene. This package contains 1 lb. 0.45kg of polypropylene plastic welding rods. Each rod measures 12 inches 30 cm long and is 1/8th inch 3 mm in diameter. Approximately 280 rods in 1 lb. 0.45kg Works with airless, hot-air, and nitrogen plastic welders.|Rod diameter fits perfectly into the standard welding tip of Polyvance's Mini-Weld Airless Plastic Welder.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD 18 in. Electrode Canister (PWEC18)
- LINCOLN ELECTRIC LINCOLN 25ft Steel MIG Welding Liner (KP44-3545-25)
- MILLER ELECTRIC Plasma Cutting Tip, 60A, PK5 (219676)
- WALTER SURFACE TECHNOLOGIES Acidic Cleaning Solution, 5.2 gal. (54A087)
- POLYVANCE Polypropylene Strip, 1/2 x 3/32, 30 ft., White (R02-06-03-NT)
- POLYVANCE Nylon Rod, 1/8 diameter, 30 ft., Natural (R06-01-03-NT)
- POLYVANCE Polypropylene Strip, 3/8 x 1/16, 30 ft., Natural (R02-04-03-NT)
- POLYVANCE Polypropylene Strip, 13/64 x 1/16, 30 ft., Natural (R02-07-03-NT)
- SEELYE Welding Rod, ABS, 5/32 In, White, PK32 (900-10042)
- BLUE DEMON Aluminum Tig Rod, 3/32"x36", 10lb, Box (ER5556-094-10T)
- BLUE DEMON Alloy 82 TIG, 1/8"x36", 10lb. Box (ERNICR3-125-10T)
- Polyvance Thermoplastic Welding Rods