Shop All Thermoplastic Welding Rods
Polyvance
Polypropylene Corner Rod, 1/4in x 1/4in, 1 lb, Natural
Mfr # R02-08-04-NT
Zoro # G612312352
product price: $80.25
/ea
Free Shipping & Returns
$80.25
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
- Brand Polyvance
- MFR # R02-08-04-NT
- Zoro # G612312352
- Country of Origin United States
- Category Thermoplastic Welding Rods
Description
We found the stickiest PP resin on the market and extrude it into a 90 degree, V-shaped profile that's 1/4in 6.4 mm on each of the sides. These rods are very convenient when welding flanges on bumper covers or any other time that you need to weld 2 pieces of at a 90 degree angle. This package size is a 1 pound 0.45 kg pack. Each stick is 1 foot 30.5 cm long and there are approximately 149 rods in one pack. Use this rod with a hot air welder or nitrogen welder for welding up bumper covers made from PP blends TPO, TEO, PP/EPMD, etc. This rod is the BLACK color and makes a more invisible repair when welding black parts. Works with airless, hot-air, and nitrogen plastic welders.|The corner rod allows you to get stronger welds on flanges and corners.
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
- THERMAL DYNAMICS Leather Leads Cover, 25 Ft with Snaps (9-1270)
- THERMAL DYNAMICS Start Cartridge, Use w/2CZF1 and 2CZF2 (9-8213)
- BERNARD Diffuser, Centerfire (D-1T)
- RHINO CART Portable Welding Table, 48"W Work Surface (TD5-4830Q-K1)
- POLYVANCE Polypropylene Strip, 13/64 x 1/16, 30 ft., Natural (R02-07-03-NT)
- POLYVANCE Polypropylene Strip, 3/8 x 1/16, 30 ft., Natural (R02-04-03-NT)
- POLYVANCE Polypropylene Strip, 1/2 x 3/32, 30 ft., White (R02-06-03-NT)
- POLYVANCE Nylon Rod, 1/8 diameter, 30 ft., Natural (R06-01-03-NT)
- BLUE DEMON General Carbon Stl Tig Rod, 1/8x36x10lb (ER70S3-125-10T)
- BLUE DEMON SS Tig Welding Rod, .045"x36"x10lb, Box (ER347-045-10T)
- SEELYE Welding Rod, HDPE, 1/8 In Dia, Natural, PK54 (900-14001)
- Polyvance Thermoplastic Welding Rods