Shop All Thermoplastic Welding Rods
Polyvance
Polypropylene Corner Rod, 1/4in x 1/4in, 1 lb, Black
Mfr # R02-08-04-BK
Zoro # G412312330
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyvance
- MFR # R02-08-04-BK
- Zoro # G412312330
- Country of Origin United States
- Category Thermoplastic Welding Rods
Description
We found the stickiest PP resin on the market and extrude it into a 90 degree, V-shaped profile that's 1/4in 6.4mm on each of the sides. These rods are very convenient when welding flanges on bumper covers or any other time that you need to weld 2 pieces of at a 90 degree angle. This rod comes conveniently packaged as a 30 foot 9.1 m pack. Each stick is 1 foot 30.5 cm long and there are 30 sticks in one pack. There are approximately 132 sticks per pound. Use this rod with a hot air welder for welding up bumper covers made from PP blends TPO, TEO, PP/EPMD, etc.. This rod is the NATURAL color. No pigment has been added. Works with airless, hot-air, and nitrogen plastic welders.|The corner rod allows you to get stronger welds on flanges and corners.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVE PHACE Lens Key & Anchor for EFP (3010219)
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 33lb. (E71T11-035-33)
- XTRWELD Purox Style Cutt Tip 4202 SRS 1 PC for Acetylene Size 5 (CTIP4202-5)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR602)
- POLYVANCE Polypropylene Strip, 3/8 x 1/16, 30 ft., Natural (R02-04-03-NT)
- POLYVANCE Polypropylene Strip, 13/64 x 1/16, 30 ft., Natural (R02-07-03-NT)
- POLYVANCE Nylon Rod, 1/8 diameter, 30 ft., Natural (R06-01-03-NT)
- POLYVANCE Polypropylene Strip, 1/2 x 3/32, 30 ft., White (R02-06-03-NT)
- BLUE DEMON Nickel Silver Flux Coat, 1/8x36", 10lb, Box (RBCUZND-FC-125-10T)
- USA INDUSTRIALS Plastic Welding Rod (BULK-WR-PVC-13)
- BLUE DEMON Carbon Steel, TIG Weld Rod, 3/16"x36", 10lb (ER70S2-188-10T)
- Polyvance Thermoplastic Welding Rods