Shop All Thermoplastic Welding Rods
Polyvance
Polyethylene Strip LDPE, 3/8 x 1/16, 30 ft., Natural
Mfr # R04-04-03-NT
Zoro # G312312348
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyvance
- MFR # R04-04-03-NT
- Zoro # G312312348
- Country of Origin United States
- Category Thermoplastic Welding Rods
Description
Low-Density Polyethylene LDPE is used in some underhood areas such as windshield washer bottles and radiator overflow tanks. In non-automotive applications, it is used on ATV fenders, kayaks, canoes, dirt bike fenders and gas tanks, motor home water tanks, and agricultural water/fertilizer tanks. Because Polyethylene is very waxy, it is almost impossible to get quality repairs using adhesives. Welding is the best repair method for polyethylene. Polyethylene is naturally a translucent white color. No pigment has been added to make less visible repairs when welding natural polyethylene parts. This package contains 30 ft. 9.1 m of natural low-density polyethylene LDPE strips. Each rod is 1 ft. 30 cm long and 3/8th inch 9.5 mm wide by 1/16th inch 1.6 mm thick. Works with airless, hot-air, and nitrogen plastic welders.|Square edge profile resists curling during repair process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Wearcote 1/8in x 14in x 5lb pack general purpose hardfacing electrode (EWEAR-125-05)
- ROCKMOUNT RESEARCH AND ALLOYS Netpune AAA, 14" Stick Electrode for Repairing All Weldable Grades of Aluminum, 3/32" Dia., 1lb (2513-1)
- MAGSWITCH Welding Angle, 150 lb. Max. Pull, Steel (8100351)
- THERMAL DYNAMICS Plasma Cut Tip, 80A, For PCH80, PK10 (8-7503)
- POLYVANCE Polypropylene Strip, 13/64 x 1/16, 30 ft., Natural (R02-07-03-NT)
- POLYVANCE Polypropylene Strip, 3/8 x 1/16, 30 ft., Natural (R02-04-03-NT)
- POLYVANCE Nylon Rod, 1/8 diameter, 30 ft., Natural (R06-01-03-NT)
- POLYVANCE Polypropylene Strip, 1/2 x 3/32, 30 ft., White (R02-06-03-NT)
- BLUE DEMON SS Tig Welding Rod, .035"x36"x10lb, Box (ER347-035-10T)
- SEELYE Welding Rod, CPVC, 5/32 In, Gray, PK22 (900-13002)
- BLUE DEMON Alum TIG, Welding Rod, 3/32"x36", 1lb. (ER5356-094-01T)
- Polyvance Thermoplastic Welding Rods