Shop All Thermoplastic Welding Rods
Polyvance
Polyethylene Rod LDPE, 1/8 diameter, 30 ft., Natural
Mfr # R04-01-03-NT
Zoro # G212312370
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyvance
- MFR # R04-01-03-NT
- Zoro # G212312370
- Country of Origin United States
- Category Thermoplastic Welding Rods
Description
Low-Density Polyethylene LDPE is used in some underhood areas such as windshield washer bottles and radiator overflow tanks. In non-automotive applications, it is used on ATV fenders, kayaks, canoes, dirt bike fenders and gas tanks, motor home water tanks, and agricultural water/fertilizer tanks. Because Polyethylene is very waxy, it is almost impossible to get quality repairs using adhesives. Welding is the best repair method for polyethylene. Polyethylene is naturally a translucent white color. No pigment has been added to make less visible repairs when welding natural polyethylene parts. This package contains 30 ft. 9.1 m of natural low-density polyethylene LDPE welding rod. Each rod is 12 inches 30 cm long and 1/8th inch 3 mm diameter and there are 30 rods in each pack. Works with airless, hot-air, and nitrogen plastic welders.|Rod diameter fits perfectly into the standard welding tip of Polyvance's Mini-Weld Airless Plastic Welder.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR602)
- SEELYE Welding Rod, PVC, 1/8 In, White, PK36 (900-11001)
- STEINER Welding Screen, 8 ft. W, 6 ft., Orange (538HD-6X8)
- AMERICAN TORCH TIP Cutting Tip, size 00 (1-101-00)
- POLYVANCE Nylon Rod, 1/8 diameter, 30 ft., Natural (R06-01-03-NT)
- POLYVANCE Polypropylene Strip, 1/2 x 3/32, 30 ft., White (R02-06-03-NT)
- POLYVANCE Polypropylene Strip, 3/8 x 1/16, 30 ft., Natural (R02-04-03-NT)
- POLYVANCE Polypropylene Strip, 13/64 x 1/16, 30 ft., Natural (R02-07-03-NT)
- BLUE DEMON Alloy 82 TIG, 3/32"x36", 10lb. Box (ERNICR3-094-10T)
- BLUE DEMON Cast Iron, TIG Weld Rod, Ni55, 3/32x36", 1lb (ERNI55-094-01T)
- BLUE DEMON SS TIG, Welding Rod, 3/32"x36", 1lb. Tube (ER316L-094-01T)
- Polyvance Thermoplastic Welding Rods