Shop All Thermoplastic Welding Rods
Polyvance
Polycarbonate Rod, 1/8in diameter, 30 ft., Natural
Mfr # R07-01-03-NT
Zoro # G812312343
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyvance
- MFR # R07-01-03-NT
- Zoro # G812312343
- Country of Origin United States
- Category Thermoplastic Welding Rods
Description
Polycarbonate is a rigid plastic and is commonly used on bumpers on older model Ford Taurus, Mercury Sables, and Ford Aerostar mini-vans. It is also used on some Hyundai and Mercedes bumpers, John Deere tractor hoods and panels, and headlight lenses. Saturn door panels may also be welded with polycarbonate since they are made from Pulse, which is a polycarbonate blend. Although, if you have a Pulse plastic part, we have a Pulse PC+ABS welding rod available. The generic name is polycarbonate but the brand names for polycarbonate are Xenoy and Lexan. In addition to the PC symbol, you may also find the SLX symbol on the part. SLX plastic is a Polycarbonate copolymer that has much better UV resistance, but is easily welded with our polycarbonate plastic welding rod. No pigment has been added to this rod, so the rods are clear. This package contains 30 ft. 9.1 m. Each welding rod is 1 ft. 30 cm long and is 1/8th inch 3 mm in diameter. Works with airless, hot-air, and nitrogen plastic welders.|Rod diameter fits perfectly into the standard welding tip of Polyvance's Mini-Weld Airless Plastic Welder.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Flux Remover, 16 oz. Size, Aerosol (1631-16SB)
- LINCOLN ELECTRIC LC65 Handheld Plasma Torch, 25 Ft. (K2848-1)
- PLATO Soldering Tip For Pace (33-3982)
- XTRWELD E7018-1 H4R 3/16 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE7018187-10)
- POLYVANCE Nylon Rod, 1/8 diameter, 30 ft., Natural (R06-01-03-NT)
- POLYVANCE Polypropylene Strip, 1/2 x 3/32, 30 ft., White (R02-06-03-NT)
- POLYVANCE Polypropylene Strip, 13/64 x 1/16, 30 ft., Natural (R02-07-03-NT)
- POLYVANCE Polypropylene Strip, 3/8 x 1/16, 30 ft., Natural (R02-04-03-NT)
- BLUE DEMON Nickel Silver Flux Coat, 3/32x36, 10lb, Box (RBCUZND-FC-094-10T)
- SEELYE Welding Rod, HDPE, 5/32 In, Red, PK36 (900-14042)
- SEELYE Weld Rod, PP, 5/32 In, Natural, PK37 (900-12002)
- Polyvance Thermoplastic Welding Rods