Shop All Epoxy & Structural Adhesives
Polyvance
Plastifix Rigid Repair Kit, Black
Mfr # UR2503
Zoro # G802610398
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyvance
- MFR # UR2503
- Zoro # G802610398
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 0.14 oz |
Details
Item | Krazy Glue Advanced Gel |
Color | Clear |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, 72mm W, Tan, PK12 (2519TN)
- RED DEVIL Spackling Repair Kit 4Pc 1Qt (0544KT)
- SAKRETE US Cold Patch Permanent Pothole Repair, 50 lb Bag, Recycled Asphalt Mix, 56 PK (60450007-56)
- IRON GRIP Tape, Polyeth Coated, Black, 48mmx32M, PK12 (AC617)
- POLYVANCE FLEX-FILLER 2 EPOXY ADHSV 5 FL OZ TUBES (UR2000-T)
- POLYVANCE Plastifix Kit White (UR2501)
- HIGHSIDE CHEMICALS Epoxy Adhesive, RedEpoxy Series, Red, Tube, 1:01 Mix Ratio (HS12001)
- J-B WELD Epoxy Adhesive, Two 1 fl oz Tubes, Dark Gray, 1:1 Mixing Ratio, 6 hr Functional Cure (8265-S)
- PC PRODUCTS Tile Adhesive, PC-Woody Series, Off-White, 1 gal, Pail, 1:01 Mix Ratio, Not Rated Functional Cure (163337)
- WARNER No Pock Pro Drywall Compound Additive, White, Bottle, 64 oz (96)
- USA INDUSTRIALS Sikadur 35 LPL Series, Gray, 20 oz, Cartridge (SIKA-106597)
- Polyvance Epoxy & Structural Adhesives