Shop All Thermoplastic Welding Rods
Polyvance
High Density Polyethylene HDPE Rod, 1/8in diameter, 30 ft., Green
Mfr # R12-01-03-GN
Zoro # G512312353
product price: $16.05
/ea
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyvance
- MFR # R12-01-03-GN
- Zoro # G512312353
- Country of Origin United States
- Category Thermoplastic Welding Rods
Description
High Density Polyethylene HDPE is used in many different applications in both automotive and non-automotive pieces. It has a waxy feel, like low density polyethylene, but is stiffer and less flexible. You can find HDPE in fender liners, windshield washer bottles, and overflow tanks in automotive applications. In non-automotive applications, HDPE is used for ATV fenders, gas tanks, kayaks, canoes, playground equipment, and more. HDPE is naturally a translucent white color. Green pigment has been added to this welding rod to get a better match when welding green HDPE pieces. This package contains 30 ft. 9.1 m of high density polyethylene HDPE plastic welding rod. Each rod is 12 inches 30 cm long and 1/8th inch in diameter and there are 30 rods in the pack. Works with airless, hot-air, and nitrogen plastic welders.|Rod diameter fits perfectly into the standard welding tip of Polyvance's Mini-Weld Airless Plastic Welder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HSL100 Black (46129)
- AMERICAN TORCH TIP Swirl Ring (120576)
- WELLER Shot Meter, Benchtop, w/Vacuum Only (KDS808)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-200, 15 psi, Use With: Acetylene (30-15-200)
- POLYVANCE Polypropylene Strip, 13/64 x 1/16, 30 ft., Natural (R02-07-03-NT)
- POLYVANCE Nylon Rod, 1/8 diameter, 30 ft., Natural (R06-01-03-NT)
- POLYVANCE Polypropylene Strip, 3/8 x 1/16, 30 ft., Natural (R02-04-03-NT)
- POLYVANCE Polypropylene Strip, 1/2 x 3/32, 30 ft., White (R02-06-03-NT)
- BLUE DEMON SS TIG, Welding Rod, 3/16"X36", 10lb. (ER308L-188-10T)
- BLUE DEMON Carbon Steel, TIG Weld Rod, 3/32x36", 1lb (ER70S2-094-01T)
- BLUE DEMON Alum TIG, Welding Rod, 1/16"x36", 1lb. (ER5356-063-01T)
- Polyvance Thermoplastic Welding Rods