Shop All Thermoplastic Welding Rods
Polyvance
GTX PA+PPE, 3/8in x 1/16in ribbon, 30 ft., Black
Mfr # R15-04-03-BK
Zoro # G412312347
product price: $39.65
/ea
$39.65
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
- Brand Polyvance
- MFR # R15-04-03-BK
- Zoro # G412312347
- Country of Origin United States
- Category Thermoplastic Welding Rods
Description
GTX is the brand name for a plastic actually, the brand name is Noryl GTX from GE. The generic name is PA+PPE. GTX is a plastic alloy. It is a mixture of Nylon and polyphenylene ether. The plastic has good heat resistance and chemical resistance, as well as having stiffness and good impact resistance. Because of these qualities, GTX is often used for body panels in automotive applications. You will find GTX in Saturn fenders, tractor trailer body panels, Mitsubishi Outlander fenders, BMW fenders, Harley Davidson fairings and many other applications. This package contains 30 ft. 9.1 m of GTX plastic welding rods. Each rod measures 12 inches 30 cm long and is 3/8th inch 9.5 mm wide by 1/16th inch 1.6 mm thick. Works with airless, hot-air, and nitrogen plastic welders.|Square edge profile resists curling during repair process.
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
- MILLER ELECTRIC Nozzle, Slip, PK2 (169715)
- SIEVERT Pyramid Bit, 4.5" L, 13 oz. Size, Copper (7020-70)
- MILLER ELECTRIC MIG Welding Gun, 250A, 10 ft. L Cable (1770035)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7014, 5 lb. (20YD31)
- POLYVANCE Polypropylene Strip, 1/2 x 3/32, 30 ft., White (R02-06-03-NT)
- POLYVANCE Polypropylene Strip, 13/64 x 1/16, 30 ft., Natural (R02-07-03-NT)
- POLYVANCE Polypropylene Strip, 3/8 x 1/16, 30 ft., Natural (R02-04-03-NT)
- POLYVANCE Nylon Rod, 1/8 diameter, 30 ft., Natural (R06-01-03-NT)
- SEELYE Welding Rod, PVC, 3/16 In Dia, Gray, PK16 (900-11103)
- BLUE DEMON Silicon Bronze, TIG Rod, .045"x36", 10lb (SILBRZ-045-10T)
- BLUE DEMON SS TIG, Welding Rod, 0.045"X36", 10lb. (ER308L-045-10T)
- Polyvance Thermoplastic Welding Rods