Shop All Thermoplastic Welding Rods
Polyvance
ABS Strip, 3/8 x 1/16, 1 lb., White
Mfr # R03-04-04-WH
Zoro # G512312377
product price: $87.39
/ea
Free Shipping & Returns
$87.39
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
- Brand Polyvance
- MFR # R03-04-04-WH
- Zoro # G512312377
- Country of Origin United States
- Category Thermoplastic Welding Rods
Description
ABS is used in many interior plastics as well as motorcycle fairings. It is fairly hard, has a very distinctive smell when melted, smears and gets hairy when sanded at high speed. It does NOT have a waxy feel. ABS is easy to weld using either Polyvance's airless plastic welder or hot air / nitrogen plastic welder. This package contains 1 lb. 0.45 kg of white ABS plastic welding rod. Each rod is 1 ft. 30 cm long and 3/8th inch 9.5 mm wide by 1/16th inch 1.6 mm think. There are approximately 105 rods in 1 lb. 0.45 kg Works with airless, hot-air, and nitrogen plastic welders.|Square edge profile resists curling during repair process.
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
- MAG-MATE Magnetic Weld Angle w/Grd, 4in, 150lb (WSM0150RG)
- BLUE DEMON SS TIG, Welding Rod, 3/16"x36", 10lb. Box (ER316L-188-10T)
- WALTER SURFACE TECHNOLOGIES Surfox Wand 9M (54B126)
- WELLER WELLER Multi-Funct Solder Iron Kit (WLBUK75)
- POLYVANCE Polypropylene Strip, 1/2 x 3/32, 30 ft., White (R02-06-03-NT)
- POLYVANCE Nylon Rod, 1/8 diameter, 30 ft., Natural (R06-01-03-NT)
- POLYVANCE Polypropylene Strip, 3/8 x 1/16, 30 ft., Natural (R02-04-03-NT)
- POLYVANCE Polypropylene Strip, 13/64 x 1/16, 30 ft., Natural (R02-07-03-NT)
- BLUE DEMON Aluminum Tig Rod, 1/8"x36", 10lb, Box (ER5556-125-10T)
- SEELYE Welding Rod, PP, 1/8 In, White, PK56 (900-12011)
- SEELYE Welding Rod, PP, 1/8 In, Black, PK56 (900-12501)
- Polyvance Thermoplastic Welding Rods