Shop All Thermoplastic Welding Rods
Polyvance
ABS Rod, 1/8 diameter, 30 ft., White
Mfr # R03-01-03-WH
Zoro # G712312375
product price: $15.05
/ea
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyvance
- MFR # R03-01-03-WH
- Zoro # G712312375
- Country of Origin United States
- Category Thermoplastic Welding Rods
Description
ABS is used in many interior plastics as well as motorcycle fairings. It is fairly hard, has a very distinctive smell when melted, smears and gets hairy when sanded at high speed. It does NOT have a waxy feel. ABS is easy to weld using either Polyvance's airless plastic welder or hot air / nitrogen plastic welder. This package contains 30 ft. 9.1 m of white ABS plastic welding rod. Each rod is 1 ft. 30 cm long and 1/8th inch 3 mm in diameter. Works with airless, hot-air, and nitrogen plastic welders.|Rod diameter fits perfectly into the standard welding tip of Polyvance's Mini-Weld Airless Plastic Welder.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 1/8" Dia., 1lb (1704-1)
- AQUASOL Pre-Formed Purge Dam, 6 In Dia, PK48 (EZP-6)
- SIEVERT Burner, Medium Soft Flame (3347-91)
- WELLER Controlled-Output Field Soldering Iron (TCP12P)
- POLYVANCE Polypropylene Strip, 3/8 x 1/16, 30 ft., Natural (R02-04-03-NT)
- POLYVANCE Polypropylene Strip, 1/2 x 3/32, 30 ft., White (R02-06-03-NT)
- POLYVANCE Nylon Rod, 1/8 diameter, 30 ft., Natural (R06-01-03-NT)
- POLYVANCE Polypropylene Strip, 13/64 x 1/16, 30 ft., Natural (R02-07-03-NT)
- USA INDUSTRIALS Plastic Welding Rod (BULK-WR-PVC-13)
- BLUE DEMON Alloy 82 TIG, 3/32"x36", 10lb. Box (ERNICR3-094-10T)
- SEELYE Welding Rod, PVC, 1/8 In, White, PK36 (900-11001)
- Polyvance Thermoplastic Welding Rods