Shop All Thermoplastic Welding Rods
Polyvance
ABS Rod, 1/8 diameter, 1 lb., White
Mfr # R03-01-04-WH
Zoro # G612312376
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyvance
- MFR # R03-01-04-WH
- Zoro # G612312376
- Country of Origin United States
- Category Thermoplastic Welding Rods
Description
ABS is used in many interior plastics as well as motorcycle fairings. It is fairly hard, has a very distinctive smell when melted, smears and gets hairy when sanded at high speed. It does NOT have a waxy feel. ABS is easy to weld using either Polyvance's airless plastic welder or hot air / nitrogen plastic welder. This package contains 1 lb. 0.45 kg of white ABS plastic welding rod. Each rod is 1 ft. 30 cm long and 1/8th inch 3 mm in diameter. There are approximately 195 rods in 1 lb. 0.45 kg. Works with airless, hot-air, and nitrogen plastic welders.|Rod diameter fits perfectly into the standard welding tip of Polyvance's Mini-Weld Airless Plastic Welder.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEFIRE Brass Pencil Flame Torch with Propane Cylinder (BTM-7010-K-P)
- SAVE PHACE Polycarbonate Plate 4-1/2"x5-1/4", Shade 9 (3011483)
- BLUE DEMON Alum, Bronze, A2 Welding Wire, .045X33lb. (ABA2-045-33)
- BUILDPRO Riser Block, 12 In x, 2 In x, 3.5 In x (T50215)
- POLYVANCE Polypropylene Strip, 1/2 x 3/32, 30 ft., White (R02-06-03-NT)
- POLYVANCE Nylon Rod, 1/8 diameter, 30 ft., Natural (R06-01-03-NT)
- POLYVANCE Polypropylene Strip, 13/64 x 1/16, 30 ft., Natural (R02-07-03-NT)
- POLYVANCE Polypropylene Strip, 3/8 x 1/16, 30 ft., Natural (R02-04-03-NT)
- BLUE DEMON Alloy 82 TIG, 0.045"x30lb. Spool (ERNICR3-045-30)
- BLUE DEMON Carbon Steel, TIG Weld Rod, 3/32x36", 1lb (ER70S2-094-01T)
- BLUE DEMON SS TIG, Welding Rod, 0.035X36", 10lb. Box (ER308L-035-10T)
- Polyvance Thermoplastic Welding Rods