Shop All Tarps
Polytarp
Tarp, Blue, High-Density Polyethylene
Mfr # 121005
Zoro # G503748499
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material High-Density Polyethylene
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Blue |
Tarp Material | High-Density Polyethylene |
Item | Tarp |
Grommet Spacing | 36 in |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Handheld Axial Blower (DCBL772X1)
- TALSTAR P Professional Insecticide Quart (10056777)
- JACKS IMPORTS Anti Bacterial Girth Cover WHITE LONG (43") (10019-WH-L)
- WAKEMAN Collapsible Ice Bucket - 10-Liter Portable Multi-Use Basin for Camping by Green (75-CMP1036)
- POLYTARP 10 ft x 12 ft Tarp, Blue (121002)
- POLYTARP Tarp, Blue, Polyethylene (121003)
- POLYTARP Tarp, Blue, High-Density Polyethylene (121001)
- POLYTARP Tarp, Blue, High-Density Polyethylene (120999)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 7 Mil Tarp, White, Polyethylene (TS-204-12X12)
- ZORO SELECT 15 ft 2 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX8)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-20X20)
- Polytarp Tarps