Shop All Tarps
Polytarp
Tarp, Blue, High-Density Polyethylene
Mfr # 121004
Zoro # G703748503
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material High-Density Polyethylene
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Blue |
Tarp Material | High-Density Polyethylene |
Item | Tarp |
Grommet Spacing | 36 in |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Deck Wash Kit (490-900-M061)
- WALK SAFE FOR PETS Walk Safe for Pets WS20BG 20 lbs Pet Ice Melting Chemicals Bag (WS20BG)
- SPRAYMATE Backpack Sprayer, 0.4 gpm Flow Rate, 4 gal (SMSAAH-2)
- YARD KING 6"H x 20'L Poundable Edging, Black (Includes 3 Connectors) (YK97220)
- POLYTARP Tarp, Blue, High-Density Polyethylene (120999)
- POLYTARP Tarp, Blue, Polyethylene (121003)
- POLYTARP Tarp, Blue, High-Density Polyethylene (121001)
- POLYTARP 10 ft x 12 ft Tarp, Blue (121002)
- POLYTARP Tarp, Blue, High-Density Polyethylene (121005)
- FOREMOST TARP Super Heavy Duty Tarp, Silver/Brown, Polyethylene (21620)
- TARPS NOW 8 ft x 25 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0825)
- Polytarp Tarps