Shop All Tarps
Polytarp
Tarp, Blue, High-Density Polyethylene
Mfr # 121000
Zoro # G003748524
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material High-Density Polyethylene
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Blue |
Tarp Material | High-Density Polyethylene |
Item | Tarp |
Grommet Spacing | 36 in |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Guardair 335-57S30XB The Original Safety Airgun (335-57S30XB)
- BLACKSTONE GRIDDLE LID 22x28"" (5003)
- E-Z-GO Seat Bottom Covers (71602G01)
- ZORO SELECT High Pressure Hose 20 ft. (TT49C100054G)
- POLYTARP Tarp, Blue, Polyethylene (121003)
- POLYTARP Tarp, Blue, High-Density Polyethylene (121001)
- POLYTARP Tarp, Blue, High-Density Polyethylene (120999)
- POLYTARP Tarp, Blue, High-Density Polyethylene (121005)
- POLYTARP 10 ft x 12 ft Tarp, Blue (121002)
- ERICKSON 10 Mil Tarp, silver, polyethylene (57027)
- TARPCO SAFETY 50 ft L x 0.5 mm H x 50 ft W Heavy Duty 14 Mil Tarp, Green/Black, Polyethylene (TS-103-50X50)
- Polytarp Tarps