Shop All Viton Tubing
Polyscience
Viton Tubing, 3 Ft.
Mfr # 060316
Zoro # G6538752
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Max. Jaw Opening 4 in
- Diameter 0.5 in
- Length 5 in
- Number of Prongs 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # 060316
- Zoro # G6538752
- Country of Origin United States
- Category Viton Tubing
Dimensions
Diameter | 0.5 in |
Length | 5 in |
Height | 6.5 in |
Clamp Diameter | 1/2 in |
Overall Length | 5 in |
Overall Height | 6 1/2 in |
Details
Material | Viton |
Max. Jaw Opening | 4 in |
Number of Prongs | 3 |
Item - Clamp, Stand, Support | Clamp |
Item | Dual Adjust Clamp |
Type - Clamp, Stand, Support | Multipurpose |
Product Type | 3-Prong Dual Adjust Clamp |
Clamp Material | Stainless Steel |
Maximum Jaw Opening | 4 in |
Description
Multipurpose, Clamp, Length 5 in, Diameter 0.5 in, Max. Jaw Opening 4 in, Number of Prongs 3, Material Stainless Steel, Height 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression Union Connector (P8UC8)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4214)
- DELTA Delta Hdf Single-Setting Hand Shower (RPW124HDF)
- PARKER Tubing, Black, Overall 500 ft L (95U-4-062-BLK-0500)
- ZORO SELECT Viton Tubing, 1/8 In ID, 5/16 In OD, 25 Ft (1525S-125312-25)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- ZORO SELECT Viton Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-262)
- USA INDUSTRIALS Aramid Braid Reinforced Viton Tubing - 6mm ID x 11mm OD x 5 ft. Long (ZUSA-HT-4224)
- ZORO SELECT Viton Tubing, 8mm ID, 10mm OD, 25 Ft (1525S-8MM10MM-25)
- ZORO SELECT Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft (1525F-062125-25)
- ZORO SELECT Viton Tubing, 3/16 In ID, 5/16 In OD, 25 Ft (1525S-187312-25)
- Polyscience Tubing