Shop All Water Testing Meter Accessories
Polyscience
Thermometer, -20 Deg. to 150 Deg.C
Mfr # 099590-KIT-GRAINGER
Zoro # G7163913
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Circulating Baths
- Manufacturers Warranty Length 2 yr
- Special Features Image Shows Both Thermometer and Holder, Sold Separately
- Type Alcohol
- Operating Temp. Range -20 Degrees to 150 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # 099590-KIT-GRAINGER
- Zoro # G7163913
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Length | 12 in |
Details
Item | Thermometer |
For Use With | Circulating Baths |
Special Features | Image Shows Both Thermometer and Holder, Sold Separately |
Type | Alcohol |
Operating Temp. Range | -20 Degrees to 150 Degrees C |
Measurement Range | -20 Degrees to 150 Degrees C |
Description
Thermometer, Alcohol, Measurement Range -20 Degrees to 150 Degrees C, Operating Temp. Range -20 Degrees to 150 Degrees C, Length 12 in, For Use With Circulating Baths, Special Features Image Shows Both Thermometer and Holder, Sold Separately, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- ESCA TECH Lead Test Kit, PK120 (KT002)
- LOVIBOND Orbeco SC450 Colorimeter (276025)
- SLP SLP SLP12A 2-12 in. Slip Section to Slide Over Pipe (SLP12A)
- SENSOREX Cmbntn RP Electrde BNC Cnnectr Pltnm (S500C-ORP)
- EXTECH Conductivity Cell, For 4TXG5, 4TXG6 (EC605)
- HANNA INSTRUMENTS 4.01 pH Calibration Solution (HI7004L)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- YSI Small Tripod (4654)
- YSI Buffer Solution, pH, 4.00, Pt, PK6 (3821)
- YSI BOD. Meter Acc Probe With 5 Foot Cable (5905-115 VOLT)
- Polyscience Water Testing Meter Accessories