Shop All Test Tube Racks & Holders
Polyscience
Test Tube Rack, Number of Slots 30
Mfr # 510-675
Zoro # G6592616
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/2 in
- Autoclavable Yes
- Width 3 in
- For Use With Test Tubes
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # 510-675
- Zoro # G6592616
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 4 1/2 in |
Width | 3 in |
Length | 13 in |
Tube Size | 14 to 18 mm |
Overall Width | 3 in |
Overall Length | 13 in |
Overall Height | 4 1/2 in |
Overall Depth | 3 in |
Compartment Length | 10 in |
Compartment Width | 3 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | Test Tubes |
Color | Silver |
Material | Stainless Steel |
Number of Compartments | 30 |
Format | 3x10 |
Product Type | Test Tube Rack |
Compatible Product Type | Water Baths |
Total Holding Capacity | (30) Wells |
Description
Item Tube Rack, Number of Compartments 30, Autoclavable Yes, Material Stainless Steel, Silver, Height 4 1/2 in, Length 13 in, Width 3 in, Format 3x10, For Use With Test Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J916)
- MIDWEST FASTENER 1" x 25/32" x 1" #4 Black Rubber Stoppers 4PK (65867)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- GLOBE SCIENTIFIC Specimen Container, 5 oz., 300 Pack (5917)
- POLYSCIENCE Test Tube Rack, Number of Slots 15 (510-673)
- SMOOTHRACK Smooth Test Tube Rack, 5x9-1/2 In, White (SR-W)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X4 (F18788-2001)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071B)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071Y)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, RED, PK5 (HS29025J)
- OHAUS Module Block Solid Double (OH-30400166)
- Polyscience Test Tube Racks & Holders