Shop All Test Tube Racks & Holders
Polyscience
Test Tube Rack, Number of Slots 24
Mfr # 300-777
Zoro # G7095855
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/2 in
- Autoclavable No
- Width 3 in
- Color Clear
- For Use With Test Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # 300-777
- Zoro # G7095855
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 4 1/2 in |
Width | 3 in |
Length | 7 in |
Overall Length | 7 in |
Overall Width | 3 in |
Overall Height | 4 1/2 in |
Overall Depth | 3 in |
Tube Size | 10 to 18 mm |
Compartment Width | 4 in |
Compartment Length | 7 3/4 in |
Details
Item | Tube Rack |
Autoclavable | No |
Color | Clear |
For Use With | Test Tubes |
Material | Polycarbonate |
Number of Compartments | 24 |
Format | 4x6 |
Product Type | Test Tube Rack |
Total Holding Capacity | (24) Wells |
Compatible Product Type | Water Baths |
Description
Item Tube Rack, Number of Compartments 24, Autoclavable No, Material Polycarbonate, Clear, Height 4 1/2 in, Length 7 in, Width 3 in, Format 4x6, For Use With Test Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Analog Refractometer, Urea (URX-60)
- DIAMOND SUREFLOW bottle top dispenser, 5 - 60mL (GBTD-60)
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H023)
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- POLYSCIENCE Test Tube Rack, Number of Slots 15 (510-673)
- HEATHROW SCIENTIFIC Test Tube Rack, 90 Compartments (HS243073W)
- HEATHROW SCIENTIFIC Test Tube Rack, 220 Compartments, PK5 (HS2344A)
- SP SCIENCEWARE Test Tube Rack, Poxygrid(R) Half-Size (F18788-2000)
- SMOOTHRACK Smooth Test Tube Rack, 5x9-1/2 In, Blue (SR-B)
- SIMPORT SCIENTIFIC Unirack Jr, Red, 10/PK (248160)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120088)
- Polyscience Test Tube Racks & Holders