Shop All Test Tube Racks & Holders
Polyscience
Test Tube Rack, Number of Slots 15
Mfr # 510-673
Zoro # G6400335
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/2 in
- Autoclavable Yes
- Width 3 in
- Color Silver
- For Use With Test Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # 510-673
- Zoro # G6400335
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 4 1/2 in |
Width | 3 in |
Length | 7 in |
Overall Height | 4 1/2 in |
Tube Size | 14 to 18 mm |
Overall Width | 3 in |
Overall Length | 7 in |
Overall Depth | 3 in |
Compartment Length | 5 1/4 in |
Compartment Width | 3 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Silver |
For Use With | Test Tubes |
Material | Stainless Steel |
Number of Compartments | 15 |
Format | 3x5 |
Product Type | Test Tube Rack |
Compatible Product Type | Water Baths |
Total Holding Capacity | (15) Wells |
Description
Item Tube Rack, Number of Compartments 15, Autoclavable Yes, Material Stainless Steel, Silver, Height 4 1/2 in, Length 7 in, Width 3 in, Format 3x5, For Use With Test Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI EDTA, Disodium Salt, 2.5 KG (E57020-2500.0)
- ZORO SELECT Pipette Pump, 25ml, Red (PPMP25)
- SYNTHWARE HICKMAN STILL HEAD, WITH SIDE PORT, 14/10. (H121410)
- 3M Ball Valve, 3/8in FNPT, 50-93707, 1 (50-93707)
- POLYSCIENCE Test Tube Rack, Number of Slots 30 (510-675)
- TRADEMARK GLOBAL Trademark Global 83-26-6 6-Tier Space Saver Shoe Rack (83-26-6)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Half Size, Yellow (456745Y)
- UNITED SCIENTIFIC Plastic Test Tube Rack, In-Line (TTHP02)
- UNITED SCIENTIFIC Nessler Cylinder Rack, For 100Ml Tubes (76102)
- SP SCIENCEWARE Wire Rack Holds 16 50ml Tubes (F18794-0001)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27514A)
- Polyscience Test Tube Racks & Holders