Shop All Test Tube Racks & Holders
Polyscience
Test Tube Rack, Number of Slots 15
Mfr # 510-672
Zoro # G6705316
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/2 in
- Autoclavable Yes
- Width 3 in
- Color Silver
- For Use With Test Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # 510-672
- Zoro # G6705316
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 4 1/2 in |
Width | 3 in |
Length | 7 in |
Overall Depth | 3 in |
Overall Height | 4 1/2 in |
Overall Width | 3 in |
Overall Length | 7 in |
Tube Size | 10 to 13 mm |
Compartment Length | 5 1/4 in |
Compartment Width | 3 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Silver |
For Use With | Test Tubes |
Material | Stainless Steel |
Number of Compartments | 15 |
Format | 3x5 |
Product Type | Test Tube Rack |
Total Holding Capacity | (15) Wells |
Compatible Product Type | Water Baths |
Description
Item Tube Rack, Number of Compartments 15, Autoclavable Yes, Material Stainless Steel, Silver, Height 4 1/2 in, Length 7 in, Width 3 in, Format 3x5, For Use With Test Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lab Spoon, 12 In L, Stainless Steel (F36711-0012)
- CHEMGLASS Vial, 4mL, PK144 (CG-4900-01)
- VIEWTAINER 2 in. W X 4 in. H Slit Top Container Plastic Red (CC24)
- DIGI-SENSE Spade Lugs, Alumel, for Type K The, PK 10 (18528-02)
- POLYSCIENCE Test Tube Rack, Number of Slots 15 (510-673)
- HEATHROW SCIENTIFIC Low Temp PCR Rack, 96 Well, Purple, PK5 (120541)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, RED, PK5 (HS29025J)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, assortedcolors, PK5 (HS29025G)
- SP SCIENCEWARE Test Tube Rack, Stackable, 40 Places (F18860-1620)
- SIMPORT SCIENTIFIC Unirack Jr, Yellow, 10/PK (248161)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27502B)
- Polyscience Test Tube Racks & Holders