Shop All Lab Bath Accessories & Supplies
Polyscience
Silicon Oil 1 gal.
Mfr # 060327
Zoro # G6449816
product price: $1,409.99
/ea
Free Shipping & Returns
$1,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3.8 L
- Product Type Heating Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # 060327
- Zoro # G6449816
- Country of Origin United States
- Category Lab Bath Accessories & Supplies
Details
Item | Silicone Heat Transfer Fluid |
Capacity | 3.8 L |
Product Type | Heating Fluid |
Description
Silicon Oil 1 gal., For Use With Heated Circulating Baths, Features 100 Deg. to 200 Deg.C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI UREA (Carbamide), 500g (U20225-500.0)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- AMSCOPE 50W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-50WS)
- SP SCIENCEWARE Funnel, 1.15 gal., Polypropylene, White (H14712-0250)
- POLYSCIENCE RS232 Cable, 9.8 Ft. (225-173-KIT-GRAINGER)
- POLYSCIENCE Replacement Bypass Kit, 6 In, 1/2 In (510-495)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060330-KIT-GRAINGER)
- POLYSCIENCE USB-A to Mini-B, 6 Ft. (225-669-KIT-GRAINGER)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060340-KIT-GRAINGER)
- POLYSCIENCE Thermometer Holder (700-437-KIT-GRAINGER)
- Polyscience Lab Bath Accessories & Supplies