Shop All Recirculating Chillers
Polyscience
Refrig. Circulating Bath, 7Lt, 120VAC
Mfr # SD7LR-20-L11B
Zoro # G6755497
product price: $4,279.99
/ea
Free Shipping & Returns
$4,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -20 Degrees to 170 Degrees
- Voltage 120/240V AC
- Speed 2-speed pump
- Plug Style - Lab Equipment Standard
- Pump Type Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # SD7LR-20-L11B
- Zoro # G6755497
- Country of Origin United States
- Category Recirculating Chillers
Dimensions
Overall Height | 21 1/4 in |
Chamber Width | 5.59 in |
Chamber Height | 6.18 in |
Chamber Length | 6-3/16" |
Overall Depth | 24 1/4 in |
Chamber Depth | 5 in |
Overall Width | 8 3/4 in |
Interior Height | 6 1/8 in |
Interior Depth | 5 in |
Interior Width | 5 5/8 in |
Description
Circulator, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 7 L, Chamber Depth 5 in, Chamber Height 6.18 in, Chamber Width 5.59 in, Temp. Range (C) -20 Degrees to 170 Degrees , Temp. Range (F) -4 Degrees to 338 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.04 Degrees C, Chamber Material Stainless Steel, Amps 12 A, Standards ETL, RoHS, WEEE, Voltage 120/240V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab2 3/8 in Hand L, 3/32 in Dia, PK500 (41050)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 500, PK10 (14395-500)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- OAKTON Immersion Temp Probe, 32 to 212 Deg F (WD-35613-05)
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- Polyscience Recirculating Chillers