Shop All Circulating Baths
Polyscience
Open Bath System, 6 Liters
Mfr # MX06S135-L11B
Zoro # G6661024
product price: $1,700.99
/ea
Free Shipping & Returns
$1,700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) ambient +10 Degrees to 135 Degrees
- Voltage 120V AC
- Plug Style - Lab Equipment Standard
- Speed Single-Speed Pump
- Type - Circulators and Water Baths Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # MX06S135-L11B
- Zoro # G6661024
- Country of Origin United States
- Category Circulating Baths
Dimensions
Chamber Width | 4.3 in |
Chamber Height | 3.9 in |
Chamber Depth | 6 in |
Overall Height | 16 in |
Overall Depth | 13 3/8 in |
Overall Width | 8 1/8 in |
Interior Width | 4 1/4 in |
Interior Depth | 6 in |
Interior Height | 3 7/8 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 6 L, Chamber Depth 6 in, Chamber Height 3.9 in, Chamber Width 4.3 in, Temp. Range (C) Ambient +10 Degrees to 135 Degrees , Temp. Range (F) Ambient +20 Degrees to 275 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX h20proof Diff mplfer S8000 Seres (EM801)
- UNITED SCIENTIFIC Spatula, Stainless Steel, Both End, PK 10 (SSSS08)
- ZORO SELECT Glass Stirring Rod, 10 In, PK12 (GRPL10)
- VIEWTAINER 3 in. W X 8 in. H Slit Top Container Plastic Red (CC27508)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- Polyscience Lab Baths & Circulators