Shop All Circulating Baths
Polyscience
Open Bath System, 28L, Stainless Steel
Mfr # MX28S135-L11B
Zoro # G7141513
product price: $2,200.99
/ea
Free Shipping & Returns
$2,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) ambient +10 Degrees to 135 Degrees
- Voltage 120V AC
- Speed Single-Speed Pump
- Plug Style - Lab Equipment Standard
- Temperature Control - Circulators & Water Baths Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # MX28S135-L11B
- Zoro # G7141513
- Country of Origin United States
- Category Circulating Baths
Dimensions
Chamber Depth | 8 in |
Overall Width | 13 1/2 in |
Overall Height | 18 in |
Chamber Height | 10.1 in |
Overall Depth | 20 7/8 in |
Chamber Width | 8.4 in |
Interior Depth | 8 in |
Interior Width | 8 3/8 in |
Interior Height | 10 1/8 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 28 L, Chamber Depth 8 in, Chamber Height 10.1 in, Chamber Width 8.4 in, Temp. Range (C) Ambient +10 Degrees to 135 Degrees , Temp. Range (F) Ambient +20 Degrees to 275 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Stir Bar, Octagonal, PK12 (4YMU4)
- LAXCO Analog Refractometer, Hand Held, 1in.W (RHC-200ATC)
- DYNALON Automatic Buret, Clear, Class B, 25mL (896954-1025)
- BENCHMARK SCIENTIFIC Myblock Mini Drybath, w/Heated Lid, 230V (BSH200-HL)
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- Polyscience Circulating Baths