Shop All Circulating Baths
Polyscience
MX, Viscosity, 17L, Glass Jar 12
Mfr # MX17VB6G-L11B
Zoro # G6517305
product price: $3,523.99
/ea
Free Shipping & Returns
$3,523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) ambient +10 Degrees to 135 Degrees
- Voltage 120V AC
- Speed 1-speed
- Plug Style - Lab Equipment Standard
- Type - Circulators and Water Baths Viscosity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # MX17VB6G-L11B
- Zoro # G6517305
- Country of Origin United States
- Category Circulating Baths
Dimensions
Chamber Length | 21-13/32" |
Overall Height | 20 1/2 in |
Chamber Width | 9" |
Chamber Diameter | 12 in |
Chamber Depth | 11 in |
Chamber Height | 20-23/32" |
Interior Diameter | 2 in |
Interior Depth | 11 in |
Interior Height | 6 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Viscosity, Capacity - Circulators and Water Baths 17 L, Chamber Depth 11 in, Chamber Diameter 12 in, Temp. Range (C) Ambient +10 Degrees to 135 Degrees , Temp. Range (F) Ambient +20 Degrees to 275 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Chamber Material Glass, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display LCD 3.25 in, Flow Rate 13.5 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Pitched Blade Propellor with Shaft (A166)
- RESINTECH 25 Micron, 3 in O.D., pH Neutratlization Cartridge (AF-10-3232)
- SPER SCIENTIFIC Large Display pH Pen, 0.1 Resolution (850051)
- LEE SORTKWIK Moistener, Fingertip, 1.5oz. (12134)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- WARING Thermal Circulator (WSV16)
- Polyscience Lab Baths & Circulators