Shop All Water Baths
Polyscience
MX, 7L RefrigHtg 20to135C, SpaceSaving,
Mfr # MX07R-20-L11B
Zoro # G4656346
product price: $3,811.99
/ea
Free Shipping & Returns
$3,811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -20 Degrees to 135 Degrees
- Voltage 120/240V AC
- Plug Style - Lab Equipment Standard
- Speed 1-speed pump
- Temp. Range (F) -4 Degrees to 275 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # MX07R-20-L11B
- Zoro # G4656346
- Country of Origin United States
- Category Water Baths
Dimensions
Overall Depth | 25 3/8 in |
Overall Height | 21 1/4 in |
Chamber Depth | 5 in |
Chamber Height | 6.18 in |
Chamber Length | 6-3/16" |
Chamber Width | 5.59 in |
Overall Width | 8 3/4 in |
Interior Depth | 5 in |
Interior Height | 6 1/8 in |
Interior Width | 5 5/8 in |
Description
Circulator, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 7 L, Chamber Depth 5 in, Chamber Height 6.18 in, Chamber Width 5.59 in, Temp. Range (C) -20 Degrees to 135 Degrees , Temp. Range (F) -4 Degrees to 275 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Chamber Material Stainless Steel, Amps 12 A, Standards ETL, RoHS, WEEE, Voltage 120/240V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO ESSENTIAL Single Roll Insta-Chek Test Paper Dispen (93)
- HYDROFARM Measuring Cup, 3000 ml (3 liter) (HGMC3000)
- THERMCO Hydrometer, Brix, 0.5 (ACC8595PC)
- ZORO SELECT Sub-Surface Sampler, Poly/SS, 6 Ft L (6000)
- POLYSCIENCE Clear, Hinged, High Clearance Lid, 10L (510-854)
- POLYSCIENCE Water Bath, 120V, Digital Display, 3.3A, 5L (WBE05L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 8.6A, 10L (WBE10L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 1.1A, 2L (WBE02L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 28L (WBE28L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 20L (WBE20L11B)
- LW SCIENTIFIC Water Bath, 10L, 10 in.L x 12 in.W x 6in.H (WBL-10LC-SSD1)
- Polyscience Lab Baths & Circulators