Shop All Recirculating Chillers
Polyscience
MX, 23 L Open Bath wBridge, PC
Mfr # MX23P100-L11B
Zoro # G7237833
product price: $2,059.99
/ea
Free Shipping & Returns
$2,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) ambient +10 Degrees to 85 Degrees
- Voltage 120V AC
- Plug Style - Lab Equipment Standard
- Speed 1-speed pump
- Overall Height 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # MX23P100-L11B
- Zoro # G7237833
- Country of Origin United States
- Category Recirculating Chillers
Dimensions
Overall Height | 16 1/4 in |
Overall Width | 13 5/8 in |
Chamber Width | 12 in |
Chamber Height | 8.3 in |
Overall Depth | 18 in |
Chamber Depth | 8 in |
Interior Height | 8 1/4 in |
Interior Width | 12 in |
Interior Depth | 8 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 23 L, Chamber Depth 8 in, Chamber Height 8.3 in, Chamber Width 12 in, Temp. Range (C) Ambient +10 Degrees to 85 Degrees , Temp. Range (F) Ambient + 20 Degrees to 185 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Chamber Material Polycarbonate, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Stainless Steel Tabletop Melting Furnace with 1kg Crucible 110 Volt 1.5KW (HD-2341SS)
- EAGLE THERMOPLASTICS Weighing Dish, 70mL, 11/16 In. D, PK100 (D63-100)
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- GLOBE SCIENTIFIC Carboys, Round with Handles, PP, White PP Screwcap, 20 Liter, Molded Graduations, Autoclavable (7200020)
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- Polyscience Recirculating Chillers