Shop All Recirculating Chillers
Polyscience
MX, 17L Open Bath wBridge, PC
Mfr # MX17P100-L11B
Zoro # G6742522
product price: $1,959.99
/ea
Free Shipping & Returns
$1,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) ambient +10 Degrees to 85 Degrees
- Voltage 120V AC
- Plug Style - Lab Equipment Standard
- Speed 1-speed pump
- Flow Rate 13.5 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # MX17P100-L11B
- Zoro # G6742522
- Country of Origin United States
- Category Recirculating Chillers
Dimensions
Overall Depth | 13 7/8 in |
Chamber Width | 12 in |
Chamber Depth | 8 in |
Chamber Height | 4.1 in |
Overall Width | 13 5/8 in |
Overall Height | 17 3/8 in |
Interior Height | 4 1/8 in |
Interior Width | 12 in |
Interior Depth | 8 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 17 L, Chamber Depth 8 in, Chamber Height 4.1 in, Chamber Width 12 in, Temp. Range (C) Ambient +10 Degrees to 85 Degrees , Temp. Range (F) Ambient +20 Degrees to 185 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Chamber Material Polycarbonate, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display LCD 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Graduated Beaker, 2000mL, Polypropylene (F26217-0000)
- EZRED ANTI FREEZE HYDROMETER (EZ102)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- Polyscience Lab Baths & Circulators