Shop All Water Baths
Polyscience
MX, 15 L RefrigHtg 30to135C,
Mfr # MX15R-30-L11B
Zoro # G4667661
product price: $5,179.99
/ea
Free Shipping & Returns
$5,179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (C) -30 Degrees to 135 Degrees
- Voltage 120/240V AC
- Plug Style - Lab Equipment Standard
- Speed 1-speed pump
- Pump Type Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # MX15R-30-L11B
- Zoro # G4667661
- Country of Origin United States
- Category Water Baths
Dimensions
Overall Height | 22 3/8 in |
Chamber Depth | 8.35 in |
Chamber Width | 10.88 in |
Chamber Length | 8-11/32" |
Chamber Height | 5.5 in |
Overall Width | 14 1/2 in |
Overall Depth | 28 in |
Interior Height | 8 3/8 in |
Interior Depth | 5 1/2 in |
Interior Width | 10 7/8 in |
Description
Circulator, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 15 L, Chamber Depth 8.35 in, Chamber Height 5.5 in, Chamber Width 10.88 in, Temp. Range (C) -30 Degrees to 135 Degrees , Temp. Range (F) -22 Degrees to 275 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Chamber Material Stainless Steel, Amps 13 A, Standards ETL, RoHS, WEEE, Voltage 120/240V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type-J, Stndrd Probe, Mini-Conn, 5"L, .0 (08517-55)
- MEDLINE INDUSTRIES, INC Medline® OR Sterile Specimen Containers, Packaged Individually, 4 oz., 100/Case (DYND30331)
- WHIRL-PAK Sampling Bag, Clear, 123 oz., 20" L, PK250 (B01446)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/F, 25mm, PK100 (1825-025)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 28L (WBE28L11B)
- POLYSCIENCE MX, 7L Heated 135C (MX07H135-L11B)
- POLYSCIENCE MX, 7L RefrigHtg 20to135C, SpaceSaving, (MX07R-20-L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 20L (WBE20L11B)
- POLYSCIENCE Clear, Hinged, High Clearance Lid, 10L (510-854)
- POLYSCIENCE Water Bath, 120V, Digital Display, 1.1A, 2L (WBE02L11B)
- HUMBOLDT Large Deluxe Water Bath, 14 Gal (5DNN0)
- Polyscience Water Baths