Shop All Recirculating Chillers
Polyscience
MX, 14 L Open Bath wBridge, PC
Mfr # MX14P100-L11B
Zoro # G4689876
Free Shipping & Returns
$1,846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) ambient +10 Degrees to 85 Degrees
- Voltage 120V AC
- Plug Style - Lab Equipment Standard
- Speed 1-speed pump
- Compliance CSA, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyscience
- MFR # MX14P100-L11B
- Zoro # G4689876
- Country of Origin United States
- Category Recirculating Chillers
Dimensions
Chamber Height | 12.4 in |
Chamber Width | 6.1 in |
Overall Width | 8 1/4 in |
Chamber Depth | 8 in |
Overall Height | 17 3/8 in |
Overall Depth | 20 7/8 in |
Interior Width | 6 1/8 in |
Interior Depth | 8 in |
Interior Height | 12 3/8 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 14 L, Chamber Depth 8 in, Chamber Height 12.4 in, Chamber Width 6.1 in, Temp. Range (C) Ambient +10 Degrees to 85 Degrees , Temp. Range (F) Ambient +20 Degrees to 185 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Chamber Material Polycarbonate, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK130 (MSB10)
- THERMO SCIENTIFIC Transparent Polycarbonate Classic Design (5311-0250)
- DEFELSKO Adhesive Patch, 50.0 x 50.0mm, PK25 (SSTPATCHD25)
- CORNING PYREX VISTA 25 mL Class A Single Metric (70024-25)
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- Polyscience Recirculating Chillers