Shop All Recirculating Chillers
Polyscience
MX, 08 L Open Bath wBridge, PC
Mfr # MX08P100-L11B
Zoro # G7160106
product price: $1,588.99
/ea
Free Shipping & Returns
$1,588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) ambient +10 Degrees to 85 Degrees
- Voltage 120V AC
- Speed 1-speed pump
- Plug Style - Lab Equipment Standard
- Pump Type Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # MX08P100-L11B
- Zoro # G7160106
- Country of Origin United States
- Category Recirculating Chillers
Dimensions
Chamber Width | 6.1 in |
Overall Depth | 12 3/4 in |
Chamber Height | 4.1 in |
Overall Width | 8 1/4 in |
Chamber Depth | 8 in |
Overall Height | 17 3/8 in |
Interior Height | 4 1/8 in |
Interior Depth | 8 in |
Interior Width | 6 1/8 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 8 L, Chamber Depth 8 in, Chamber Height 4.1 in, Chamber Width 6.1 in, Temp. Range (C) Ambient +10 Degrees to 85 Degrees , Temp. Range (F) Ambient +20 Degrees to 185 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Chamber Material Polycarbonate, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display LCD 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. STEWARTS Ms Lndry Lqd Bluing 8Oz (1101)
- BEL-ART Bel-Art Scienceware Stak-A-Tray System, Small tray (H18610-0470)
- ALCONOX Detergent, 1 gal., PK4 (1801)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- Polyscience Recirculating Chillers