Shop All Brass Pipe Fittings
Polyscience
Male 1/4" NPT to 3/16" (5 mm), Brass
Mfr # 776-193
Zoro # G1158006
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # 776-193
- Zoro # G1158006
- Country of Origin United States
- Category Brass Pipe Fittings
Details
Item | Male 1/4" NPT to 3/16" (5 mm), Brass |
Description
Male 1/4 In. NPT to 3/16 In. (5 mm), Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 6" 316 SS NIPPLE (316-070)
- ZURN 2" Pipe Dia., Steel, Grease Interceptor Trap (GT2700-10-2NH)
- WOHLER Inspection Camera Guide, Overall 6" L (4705)
- ZORO SELECT Coupling, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (CPLG300)
- POLYSCIENCE Male 1/4" NPT to 1/4" (6 mm) Hose Barb, (776-194)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Bushing, 3/8" Male x 1/4" Female NPT (BU03-02)
- THRIFCO PLUMBING 3/8 X 1/8 Brass Hex Bushing (5318056)
- SIAM 1/2 Lead Free Brass Plug, MNPT (XNL117-08)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 1/8" Pipe Size (213P-2)
- SWIVEL PRO SERIES 0.5 x 0.5 x 0.37 Mpt Lead Free Flare Tee, 5PK (SW157392)
- ANDERSON METALS Elbow Brass 90Deg Ipt 1/2 (738100-08)
- Polyscience Fittings