Shop All Brass Pipe Fittings
Polyscience
Male 1/4" NPT to 1/4" (6 mm) Hose Barb,
Mfr # 776-194
Zoro # G1158450
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # 776-194
- Zoro # G1158450
- Country of Origin United States
- Category Brass Pipe Fittings
Details
Item | Male 1/4" NPT to 1/4" (6 mm) Hose Barb, |
Description
Male 1/4 In. NPT to 1/4 In. (6 mm) Hose Barb,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Adapter, Nylon, 1/2 In NPT, 150 PSI, PK10 (A8-4BN)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BN)
- LEGEND VALVE 4" X 4" GALVANIZED NIPPLE (356-226E)
- PIONEER FAUCETS Bath Waste And Overflow-Lift And Lock Strainer; 1-1/2" CoarseThrd, Chrm (X-6400030)
- MERIT BRASS CO 1-1/2 x 2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2024-200)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 3/4" Pipe Size (1VFZ8)
- THRIFCO PLUMBING 3/8 Inch x 1-1/2 Inch Black Nipple (9119083)
- ANDERSON METALS Compression Nut Brass 5/16 (730061-05)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15528)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch MIP Brass Hex Bushing Adapter (9319048)
- JMF 3/8 in. Flare X 3/4 in. D MPT Brass 90 Degree Elbow (4506150)
- Polyscience Brass Pipe Fittings