Shop All Recirculating Chillers
Polyscience
LiquidtoAir Cooler, PD pump
Mfr # 3370P9L11B
Zoro # G7046015
product price: $2,669.99
/ea
Free Shipping & Returns
$2,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient +5 Degrees to 70 Degrees
- Voltage 120V AC
- Plug Style - Lab Equipment Standard
- Standards TUV
- Flow Rate 9.1 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # 3370P9L11B
- Zoro # G7046015
- Country of Origin United States
- Category Recirculating Chillers
Dimensions
Overall Height | 22 1/4 in |
Overall Depth | 20 1/2 in |
Overall Width | 15 in |
Description
Chiller, Heated or Refrigerated Not Heated or Refrigerated, Type - Circulators and Water Baths Liquid to Air, Capacity - Circulators and Water Baths 4.2 L, Temp. Range (C) Ambient +5 Degrees to 70 Degrees , Temp. Range (F) Ambient +10 Degrees to 158 Degrees , Temperature Control No, Amps 5.5 A, Standards TUV, Voltage 120V AC, Plug Style - Lab Equipment Standard, Flow Rate 9.1 lpm, Material Powder Painted Steel, Max. Temp. (C) 70 Degrees C, Overall Depth 20 1/2 in, Overall Height 22 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.