Shop All Lab Bath Accessories & Supplies
Polyscience
Lab Polyclean Algaecide, PK12
Mfr # 004-300041-KIT-GRAINGER
Zoro # G4669761
product price: $424.99
/pk 12, $35.42/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Laboratory Water Baths
- Capacity 237 mL
- Product Type Polyclean Clarifier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # 004-300041-KIT-GRAINGER
- Zoro # G4669761
- Country of Origin United States
- Category Lab Bath Accessories & Supplies
Details
Item | Polyclean Clarifier |
For Use With | Laboratory Water Baths |
Capacity | 237 mL |
Product Type | Polyclean Clarifier |
Description
Polyclean Clarifier, For Use With Laboratory Water Baths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Graduated Cylinder, 250mL, Clear (F28694-0000)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- HOWMET FASTENING SYSTEMS RIVETS GLASS STOP AD8620 (50pk) (MR42376)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5921)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060320-KIT-GRAINGER)
- POLYSCIENCE USB-A to Mini-B, 6 Ft. (225-669-KIT-GRAINGER)
- POLYSCIENCE RS232 Cable, 9.8 Ft. (225-173-KIT-GRAINGER)
- POLYSCIENCE 28L Polycarb Open Tank (T28PL1)
- POLYSCIENCE Replacement Bypass Kit, 6 In, 1/2 In (510-495)
- POLYSCIENCE Algaecide (004-300040)
- BRANSON Beaker Cover, (4)600Ml Beakers, For2.5gal. (100-032-511)
- Polyscience Lab Baths & Circulators