Shop All Laboratory Circulators
Polyscience
Insulation for all 1/4" (6 mm) Tubing
Mfr # 060-309
Zoro # G1958587
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyscience
- MFR # 060-309
- Zoro # G1958587
- Country of Origin United States
- Category Laboratory Circulators
Details
Item | Insulation for all 1/4" (6 mm) Tubing |
Description
Insulation for all 1/4 In. (6 mm) Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1" x .525" ID Brass Ferrule (1654-2)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J886)
- UNITED SCIENTIFIC Neoprene Stopper Assortment, One Pound (NSTPK2)
- QORPAK Glass Jug, 128 oz., Clear, PK4 (GLC-08818)
- POLYSCIENCE Polyclear MIX 30 PLUS, 0.5 gal., PK5 (004-3000063)
- POLYSCIENCE In-line Pt100 Temperature Sensor (510-670)
- POLYSCIENCE Polycool MIX -25, 0.5 gal., PK5 (004-3000060)
- POLYSCIENCE Circulator, MX, Viscosity, 17L, Glass Ja (AD17VB6G-A11B)
- LABCONCO FiberglaSS Blower, 12" Inlet, 1-1/2 H (7181700)
- ALLEGRO INDUSTRIES Centrifugal Gas Blower (Honda, 3.5 hp, 4 (9505-50)
- ALLEGRO INDUSTRIES Breathing Air Blower w/ EF Couplers (9815-EF)
- Polyscience Laboratory Circulators