Polyscience

Immersion Cooler, 60C, 1.5 ID Rigid Coil


product price: $2,445.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Temp. Range (C) Fixed @ -60 Degrees
  • Voltage 120V AC
  • Plug Style - Lab Equipment Standard
  • Amps 5 A
  • Temp. Control NO, fixed at -60 Degrees C
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 9 in
Overall Width 10 in
Overall Depth 11 in

Description

Chiller, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Low Temperature, Temp. Range (C) Fixed @ -60 Degrees , Temp. Range (F) Fixed @ -76 Degrees , Temperature Control No, Amps 5 A, Standards CE, Voltage 120V AC, Plug Style - Lab Equipment Standard, Flow Rate Not Applicable, Material Powder Painted Steel, Max. Temp. (C) Fixed at -60 Degrees , Overall Depth 11 in, Overall Height 9 in, Overall Width 10 in, Pump Type Not Applicable, Specific Heat Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.