Shop All Recirculating Chillers
Polyscience
Immersion Cooler, 40C, 3 ID Rigid Coil
Mfr # P40N7L101B
Zoro # G7005521
product price: $3,721.99
/ea
Free Shipping & Returns
$3,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Fixed @ -35 Degrees
- Voltage 120V AC
- Plug Style - Lab Equipment Standard
- Temp. Control NO, fixed at -40 Degrees C
- Overall Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # P40N7L101B
- Zoro # G7005521
- Country of Origin United States
- Category Recirculating Chillers
Dimensions
Overall Depth | 17 in |
Overall Height | 14 in |
Overall Width | 14 in |
Description
Chiller, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Low Temperature, Temp. Range (C) Fixed @ -35 Degrees , Temp. Range (F) Fixed @ -31 Degrees , Temperature Control No, Amps 5 A, Standards CE, Voltage 120V AC, Plug Style - Lab Equipment Standard, Flow Rate Not Applicable, Material Powder Painted Steel, Max. Temp. (C) Fixed at -35 Degrees , Overall Depth 17 in, Overall Height 14 in, Overall Width 14 in, Pump Type Not Applicable, Specific Heat Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Blue (6FAU8)
- LOVIBOND Silica PP High Range AC Test Kit (147351)
- SP SCIENCEWARE Tray, Instrument, with Cover (F16191-0000)
- UNITED SCIENTIFIC Aluminum Spring Scale, 100G / 1N (SB0100-A)
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- Polyscience Lab Baths & Circulators