Shop All Recirculating Chillers
Polyscience
Immersion Cooler, 100C, 3 ID Rigid Coil
Mfr # P10N6L101B
Zoro # G7258535
product price: $6,513.99
/ea
Free Shipping & Returns
$6,513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Fixed @ -100 Degrees
- Voltage 120V AC
- Plug Style - Lab Equipment Standard
- Max. Temp. (C) Fixed at -100 Degrees
- Type - Circulators and Water Baths Low Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # P10N6L101B
- Zoro # G7258535
- Country of Origin United States
- Category Recirculating Chillers
Dimensions
Overall Width | 15 in |
Overall Depth | 20 1/8 in |
Overall Height | 22 1/4 in |
Description
Chiller, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Low Temperature, Temp. Range (C) Fixed @ -100 Degrees , Temp. Range (F) Fixed @ -148 Degrees , Temperature Control No, Amps 11.5 A, Standards CE, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display LED, Flow Rate Not Applicable, Material Powder Painted Steel, Max. Temp. (C) Fixed at -100 Degrees , Overall Depth 20 1/8 in, Overall Height 22 1/4 in, Overall Width 15 in, Pump Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Thermohygrometer with Alarm an (98766-85)
- CHEMGLASS Crucible, Low Form, 500mL, Porcelain (CG-1883-07)
- ZORO SELECT Bottle, F-Style, 1 gal., HDPE (HF128N-38)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Red (6FAU0)
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- Polyscience Recirculating Chillers