Shop All Recirculating Chillers
Polyscience
Histology Freeze Plate Chiller, 240V/50Hz
Mfr # HPLAT-30-L12E
Zoro # G6581242
product price: $2,577.99
/ea
Free Shipping & Returns
$2,577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Fixed @ -34.4 Degrees
- Voltage 240V AC
- Plug Style - Lab Equipment European
- Overall Width 18 3/8 in
- Temperature Control No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # HPLAT-30-L12E
- Zoro # G6581242
- Country of Origin United States
- Category Recirculating Chillers
Dimensions
Overall Width | 18 3/8 in |
Overall Height | 10 1/2 in |
Overall Depth | 15 7/8 in |
Interior Height | 14 1/2 in |
Interior Width | 9 3/8 in |
Description
Chiller, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Histology, Capacity - Circulators and Water Baths 20 L, Temp. Range (C) Fixed @ -34.4 Degrees , Temp. Range (F) Fixed @ -30 Degrees , Temperature Control No, Amps 3.5 A, Standards CE, Voltage 240V AC, Plug Style - Lab Equipment European, Flow Rate Not Applicable, Material Powder Painted Steel, Max. Temp. (C) Fixed at -34.4 Degrees , Overall Depth 15 7/8 in, Overall Height 10 1/2 in, Overall Width 18 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle, 500mL, LDPE, Narrow, Gray, PK25 (201295-0500)
- MIDWEST FASTENER 43/64" x 7/8" x 1-1/16" #8 Cork Stoppers 20PK (64423)
- HEATHROW SCIENTIFIC 90 SLIDE HOLDER POLYETHYLENE (HS15981B)
- YSI ISE Meter Acc, Ammonium Probe (605104)
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- Polyscience Lab Baths & Circulators