Shop All Circulating Baths
Polyscience
Heated Circulator, 20 Liter
Mfr # AP20H200-L11B
Zoro # G6712133
product price: $4,400.99
/ea
Free Shipping & Returns
$4,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) ambient +10 Degrees to 200 Degrees
- Voltage 120V AC
- Speed variable-speed pump
- Plug Style - Lab Equipment Standard
- Flow Rate 20.1 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # AP20H200-L11B
- Zoro # G6712133
- Country of Origin United States
- Category Circulating Baths
Dimensions
Overall Height | 16 5/8 in |
Chamber Width | 5.5 in |
Chamber Height | 9.85 in |
Overall Width | 16 1/2 in |
Chamber Depth | 12.45 in |
Overall Depth | 24 in |
Interior Depth | 5 1/2 in |
Interior Height | 9 7/8 in |
Interior Width | 12 1/2 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 20 L, Chamber Depth 12.45 in, Chamber Height 9.85 in, Chamber Width 5.5 in, Temp. Range (C) Ambient +10 Degrees to 200 Degrees , Temp. Range (F) Ambient + 20 Degrees to 392 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229420)
- DYNALON Dispensing Bottle, 144mm H, 60 mm Dia, PK12 (605065-0080)
- ILC Replacement for Beckman / Altex Du-720 Deuterium (DU-720 DEUTERIUM BECKMAN / ALTEX)
- COLE PARMER OAK WD-00653-18 (WD-00653-18)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- Polyscience Lab Baths & Circulators