Shop All Circulating Baths
Polyscience
Heated Circulator, 15 Liter
Mfr # AD15H200-L11B
Zoro # G4674722
product price: $3,723.99
/ea
Free Shipping & Returns
$3,723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) ambient +10 Degrees to 200 Degrees
- Voltage 120V AC
- Speed variable-speed pump
- Plug Style - Lab Equipment Standard
- Display LCD Touch-Pad 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # AD15H200-L11B
- Zoro # G4674722
- Country of Origin United States
- Category Circulating Baths
Dimensions
Chamber Width | 10.88 in |
Chamber Depth | 5.5 in |
Overall Width | 14 1/2 in |
Chamber Height | 8.35 in |
Overall Depth | 22 3/8 in |
Overall Height | 16 5/8 in |
Interior Height | 8 3/8 in |
Interior Width | 10 7/8 in |
Interior Depth | 5 1/2 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 15 L, Chamber Depth 5.5 in, Chamber Height 8.35 in, Chamber Width 10.88 in, Temp. Range (C) Ambient +10 Degrees to 200 Degrees , Temp. Range (F) Ambient + 20 Degrees to 392 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0078)
- ALCONOX Detergent, 1 gal., PK4 (1801)
- INSTA-TEST Test Strip, Iron, Copper, PK25 (2994)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- WARING Thermal Circulator (WSV16)
- Polyscience Lab Baths & Circulators