Shop All Water Baths
Polyscience
FlowThrough Cooler, 25C60Hz,
Mfr # F25N0L101B
Zoro # G7157735
product price: $2,885.99
/ea
Free Shipping & Returns
$2,885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Fixed @ -25 Degrees
- Voltage 120V AC
- Plug Style - Lab Equipment Standard
- Temp. Control NO, fixed at -25 Degrees C
- Amps 5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # F25N0L101B
- Zoro # G7157735
- Country of Origin United States
- Category Water Baths
Dimensions
Overall Width | 14 in |
Overall Depth | 17 in |
Overall Height | 14 in |
Description
Chiller, Heated or Refrigerated Heated and Refrigerated, Type - Circulators and Water Baths Flow Through, Temp. Range (C) Fixed @ -25 Degrees , Temp. Range (F) Fixed @ -13 Degrees , Temperature Control No, Chamber Material Stainless Steel, Amps 5 A, Standards CE, Voltage 120V AC, Plug Style - Lab Equipment Standard, Flow Rate Not Applicable, Material Powder Painted Steel, Max. Temp. (C) Fixed at -25 Degrees , Overall Depth 17 in, Overall Height 14 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., Assorted 5 Pack (24J898)
- CELLTREAT Non-Treated Plate w/Lid, 96 Well, PK100 (229596)
- AMSCOPE Articulating Stand with Clamp for Stereo Microscopes (ASC-NF)
- UNITED SCIENTIFIC Media/Storage Bottle, 10000 mL (BM10000)
- POLYSCIENCE MX, 7L Heated 135C (MX07H135-L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 3.3A, 5L (WBE05L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 1.1A, 2L (WBE02L11B)
- POLYSCIENCE Clear, Hinged, High Clearance Lid, 10L (510-854)
- POLYSCIENCE Heated Circulator, 7 Lt, 4-3/10 In Display (AP07H200-L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 8.6A, 10L (WBE10L11B)
- BENCHMARK SCIENTIFIC MyBath 4L Digital H20 Bath (B2000-4)
- Polyscience Water Baths