Shop All Circulating Baths
Polyscience
Chill, 1.5HP, Turbine pump60Hz1phase
Mfr # 6860T56L170D
Zoro # G6996656
product price: $11,788.99
/ea
Free Shipping & Returns
$11,788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 5 Degrees to 35 Degrees
- Voltage 230V AC
- Plug Style - Lab Equipment Standard
- Material Powder Painted Steel
- Capacity - Circulators and Water Baths 13.25 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # 6860T56L170D
- Zoro # G6996656
- Country of Origin United States
- Category Circulating Baths
Dimensions
Overall Height | 26 in |
Overall Width | 19 in |
Overall Depth | 30 1/2 in |
Description
Chiller, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 13.25 L, Temp. Range (C) 5 Degrees to 35 Degrees , Temp. Range (F) 41 Degrees to 95 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.5 Degrees C, Chamber Material PVC, Amps 13 A, Standards CE, TUV, Voltage 230V AC, Plug Style - Lab Equipment Standard, Display LED, Flow Rate 13.2 lpm, Material Powder Painted Steel, Max. Temp. (C) 35 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1mL (229923)
- AQUAPHOENIX SCIENTIFIC Cresol Red, 60 mL (CR2702-B)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- UNITED SCIENTIFIC Beaker, 33.8 oz, 5 1/8 in H, 3 7/8 in Dia (UN3007-1000)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- Polyscience Circulating Baths